FAG

FAG Felt seal for SES bearing housings EFS511

  • ERIKS:14280172
  • Manufacturer:4064327029096
Image 1
Save to list

€43.79/ pieceexcl. VAT

€52.99incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
EFS
Outer Diameter
75.5 mm
Width
10.5 mm
Material
Steel, Felt, NBR
Operating temperature
from -30 to 100 °C
Alternatives
Product Image

SKF Felt seal TSN 511 C

  • Eriks:23770844
  • Manufacturer:TSN 511 C

€22.33/ pieceexcl. VAT

€27.02incl. VAT

21 In stock - Estimated delivery date 10/11/2026