FAG

FAG Felt seal for SES bearing housings EFS215-315

  • ERIKS:14280180
  • Manufacturer:4064327017185
Image 1
Save to list

€39.38/ pieceexcl. VAT

€47.65incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
EFS
Outer Diameter
111 mm
Width
12.5 mm
Material
Steel, Felt, NBR
Operating temperature
from -30 to 100 °C