

€5,440.63/ pieceexcl. VAT
€6,583.16incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 241 |
Inner Diameter | 240 mm |
Outer Diameter | 400 mm |
Width | 160 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 3.9 kN |
Dynamic load rating | 2.6 kN |
Limiting speed | 1.47 rpm |
Reference speed | 650 rpm |
€3,793.44/ pieceexcl. VAT
€4,590.06incl. VAT
Estimated delivery date - 10/11/2026