FAG

FAG Double-row spherical roller bearing Tapered bore 24080-B-K30-MB

  • ERIKS:13560081
  • Manufacturer:4012801301947
Image 1

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
240
Inner Diameter
400 mm
Outer Diameter
600 mm
Width
200 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2