

€5,076.81/ pieceexcl. VAT
€6,142.94incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 239 |
Inner Diameter | 340 mm |
Outer Diameter | 460 mm |
Width | 90 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 3 kN |
Dynamic load rating | 1.37 kN |
Limiting speed | 1.61 rpm |
Reference speed | 860 rpm |