

€3,461.33/ pieceexcl. VAT
€4,188.21incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 239 |
Inner Diameter | 300 mm |
Outer Diameter | 420 mm |
Width | 90 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 2.65 kN |
Dynamic load rating | 1.27 kN |
Limiting speed | 1.78 rpm |
Reference speed | 1 rpm |