

€7,235.91/ pieceexcl. VAT
€8,755.45incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 231 |
Inner Diameter | 300 mm |
Outer Diameter | 500 mm |
Width | 160 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 4950 kN |
Dynamic load rating | 3250 kN |
Limiting speed | 1300 rpm |
Reference speed | 720 rpm |