

€4,923.68/ pieceexcl. VAT
€5,957.65incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 231 |
Inner Diameter | 260 mm |
Outer Diameter | 440 mm |
Width | 144 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 3.9 kN |
Dynamic load rating | 2.6 kN |
Limiting speed | 1.5 rpm |
Reference speed | 860 rpm |