FAG

FAG Double-row spherical roller bearing Tapered bore 22336-K-MB-C3

  • ERIKS:11831966
  • Manufacturer:4012801190312
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
223
Inner Diameter
180 mm
Outer Diameter
380 mm
Width
126 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2