

€199.07/ pieceexcl. VAT
€240.87incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 223 |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 40 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 223 kN |
Dynamic load rating | 229 kN |
Limiting speed | 6.3 rpm |
Reference speed | 4.8 rpm |