

€2,706.97/ pieceexcl. VAT
€3,275.43incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 200 mm |
Outer Diameter | 360 mm |
Width | 98 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.99 kN |
Dynamic load rating | 1.52 kN |
Limiting speed | 2.33 rpm |
Reference speed | 1.51 rpm |
€2,739.78/ pieceexcl. VAT
€3,315.13incl. VAT
Estimated delivery date - 11/11/2026