

€1,400.78/ pieceexcl. VAT
€1,694.94incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 150 mm |
Outer Diameter | 270 mm |
Width | 73 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.21 kN |
Dynamic load rating | 1.01 kN |
Limiting speed | 2.9 rpm |
Reference speed | 2.05 rpm |