

€680.97/ pieceexcl. VAT
€823.97incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 120 mm |
Outer Diameter | 215 mm |
Width | 58 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 740 kN |
Dynamic load rating | 640 kN |
Limiting speed | 3.65 rpm |
Reference speed | 2.7 rpm |