

€552.57/ pieceexcl. VAT
€668.61incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 213 |
Inner Diameter | 100 mm |
Outer Diameter | 215 mm |
Width | 47 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Polyamide |
With sealing | No |
Number of rows | 2 |
Static load rating | 530 kN |
Dynamic load rating | 495 kN |
Limiting speed | 4.4 rpm |
Reference speed | 3.05 rpm |
€489.45/ pieceexcl. VAT
€592.23incl. VAT
Estimated delivery date - 10/11/2026