

€444.56/ pieceexcl. VAT
€537.92incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 90 mm |
Outer Diameter | 160 mm |
Width | 48 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | Yes |
Number of rows | 2 |
Static load rating | 375 kN |
Dynamic load rating | 345 kN |
Limiting speed | 1.3 rpm |
€339.73/ pieceexcl. VAT
€411.07incl. VAT
Estimated delivery date - 10/11/2026