

€291.93/ pieceexcl. VAT
€353.24incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 38 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | Yes |
Number of rows | 2 |
Static load rating | 237 kN |
Dynamic load rating | 216 kN |
Limiting speed | 1.63 rpm |
€223.73/ pieceexcl. VAT
€270.71incl. VAT
Estimated delivery date - 10/11/2026