

€150.89/ pieceexcl. VAT
€182.58incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 28 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | Yes |
Number of rows | 2 |
Static load rating | 81 kN |
Dynamic load rating | 89 kN |
Limiting speed | 2.7 rpm |