

€49,329.54/ pieceexcl. VAT
€59,688.74incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 241 |
Inner Diameter | 480 mm |
Outer Diameter | 790 mm |
Width | 308 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 15.5 kN |
Dynamic load rating | 9 kN |
Limiting speed | 640 rpm |
Reference speed | 227 rpm |