FAG

FAG Double-row spherical roller bearing Cylindrical bore 24184-B-C3

  • ERIKS:13560125
  • Manufacturer:4012801303699
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
241
Inner Diameter
420 mm
Outer Diameter
700 mm
Width
280 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2