

€8,820.50/ pieceexcl. VAT
€10,672.81incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 240 |
Inner Diameter | 340 mm |
Outer Diameter | 520 mm |
Width | 180 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 6.2 kN |
Dynamic load rating | 3.55 kN |
Limiting speed | 1.08 rpm |
Reference speed | 610 rpm |