

€2,626.89/ pieceexcl. VAT
€3,178.54incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 240 |
Inner Diameter | 220 mm |
Outer Diameter | 340 mm |
Width | 118 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 2.6 kN |
Dynamic load rating | 1.62 kN |
Limiting speed | 1.83 rpm |
Reference speed | 1.09 rpm |
€2,103.88/ pieceexcl. VAT
€2,545.69incl. VAT
Estimated delivery date - 10/11/2026