FAG

FAG Double-row spherical roller bearing Cylindrical bore 24044-B-MB-C3

  • ERIKS:11832096
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
240
Inner Diameter
220 mm
Outer Diameter
340 mm
Width
118 mm
Bore
Cylindrical bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2