

€2,263.86/ pieceexcl. VAT
€2,739.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 239 |
Inner Diameter | 240 mm |
Outer Diameter | 320 mm |
Width | 60 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |