

€1,462.56/ pieceexcl. VAT
€1,769.70incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 239 |
Inner Diameter | 190 mm |
Outer Diameter | 260 mm |
Width | 52 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 890 kN |
Dynamic load rating | 470 kN |
Limiting speed | 3.15 rpm |
Reference speed | 1.75 rpm |