

€1,370.23/ pieceexcl. VAT
€1,657.98incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 239 |
Inner Diameter | 180 mm |
Outer Diameter | 250 mm |
Width | 52 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 840 kN |
Dynamic load rating | 445 kN |
Limiting speed | 3.2 rpm |
Reference speed | 1.85 rpm |
€1,336.03/ pieceexcl. VAT
€1,616.60incl. VAT
1 In stock - Estimated delivery date 06/11/2026