

€11,664.97/ pieceexcl. VAT
€14,114.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 238 |
Inner Diameter | 300 mm |
Outer Diameter | 380 mm |
Width | 60 mm |
Bore | Cylindrical bore |
Internal clearance | C5 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 1.46 kN |
Dynamic load rating | 620 kN |
Limiting speed | 2.12 rpm |
Reference speed | 1.03 rpm |