

€13,133.11/ pieceexcl. VAT
€15,891.06incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 231 |
Inner Diameter | 360 mm |
Outer Diameter | 600 mm |
Width | 192 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 7.1 kN |
Dynamic load rating | 4.55 kN |
Limiting speed | 1.04 rpm |
Reference speed | 560 rpm |