

€3,353.16/ pieceexcl. VAT
€4,057.32incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 230 |
Inner Diameter | 280 mm |
Outer Diameter | 420 mm |
Width | 106 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 2.85 kN |
Dynamic load rating | 1.78 kN |
Limiting speed | 1.74 rpm |
Reference speed | 1.09 rpm |
€3,189.32/ pieceexcl. VAT
€3,859.08incl. VAT
Estimated delivery date - 10/11/2026