

€611.40/ pieceexcl. VAT
€739.79incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 230 |
Inner Diameter | 130 mm |
Outer Diameter | 200 mm |
Width | 52 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 730 kN |
Dynamic load rating | 540 kN |
Limiting speed | 3.6 rpm |
Reference speed | 2.6 rpm |
€610.30/ pieceexcl. VAT
€738.46incl. VAT
Estimated delivery date - 10/11/2026