

€164.60/ pieceexcl. VAT
€199.17incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 223 |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 40 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 223 kN |
Dynamic load rating | 229 kN |
Limiting speed | 6.3 rpm |
Reference speed | 4.8 rpm |
€140.62/ pieceexcl. VAT
€170.15incl. VAT
29 In stock - Estimated delivery date 06/11/2026