

€3,695.93/ pieceexcl. VAT
€4,472.08incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 220 mm |
Outer Diameter | 400 mm |
Width | 108 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 2.36 kN |
Dynamic load rating | 1.84 kN |
Limiting speed | 2.14 rpm |
Reference speed | 1.35 rpm |