

€528.76/ pieceexcl. VAT
€639.80incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 120 mm |
Outer Diameter | 215 mm |
Width | 58 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 740 kN |
Dynamic load rating | 640 kN |
Limiting speed | 3.65 rpm |
Reference speed | 2.7 rpm |
€515.91/ pieceexcl. VAT
€624.25incl. VAT
11 In stock - Estimated delivery date 06/11/2026