

€295.79/ pieceexcl. VAT
€357.91incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 75 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 237 kN |
Dynamic load rating | 216 kN |
Limiting speed | 6.5 rpm |
Reference speed | 3.7 rpm |