

€137.93/ pieceexcl. VAT
€166.90incl. VAT
6 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 222 |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 31 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 210 kN |
Dynamic load rating | 202 kN |
Limiting speed | 7 rpm |
Reference speed | 4.2 rpm |
€123.15/ pieceexcl. VAT
€149.01incl. VAT
47 In stock - Estimated delivery date 06/11/2026