

€726.82/ pieceexcl. VAT
€879.45incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 213 |
Inner Diameter | 110 mm |
Outer Diameter | 240 mm |
Width | 50 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Polyamide |
With sealing | No |
Number of rows | 2 |
Static load rating | 640 kN |
Dynamic load rating | 600 kN |
Limiting speed | 4 rpm |
Reference speed | 2.7 rpm |