

€470.65/ pieceexcl. VAT
€569.49incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 213 |
Inner Diameter | 95 mm |
Outer Diameter | 200 mm |
Width | 45 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Polyamide |
With sealing | No |
Number of rows | 2 |
Static load rating | 450 kN |
Dynamic load rating | 425 kN |
Limiting speed | 4.6 rpm |
Reference speed | 3.25 rpm |