

€86.98/ pieceexcl. VAT
€105.25incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 213 |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Polyamide |
With sealing | No |
Number of rows | 2 |
Static load rating | 33 kN |
Dynamic load rating | 41 kN |
Limiting speed | 16 rpm |
Reference speed | 9.7 rpm |