






€271.83/ pieceexcl. VAT
€328.91incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 4300 |
Type | 4311 |
Execution | Double row |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Width | 43 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 111 kN |
Static load rating | 90 kN |
Reference speed | 4650 rpm |
Limiting speed | 4350 rpm |
€238.73/ pieceexcl. VAT
€288.86incl. VAT
1 In stock - Estimated delivery date 10/11/2026