






€209.32/ pieceexcl. VAT
€253.28incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 4200 |
Type | 4214 |
Execution | Double row |
Inner Diameter | 70 mm |
Outer Diameter | 125 mm |
Width | 31 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Plastic |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 70 kN |
Static load rating | 71 kN |
Reference speed | 4800 rpm |
Limiting speed | 4300 rpm |
€188.58/ pieceexcl. VAT
€228.18incl. VAT
Estimated delivery date - 12/11/2026