FAG

FAG Double row deep groove ball bearing Steel Open 4201

  • ERIKS:14176958
Image 1
Image 2
Image 1
Image 2
Double row deep groove ball bearings correspond in design to single row deep groove ball bearings. Their deep, uninterrupted raceway grooves have a close osculation with the balls, enabling the bearings to accommodate radial loads and axial loads in both directions. Double row deep groove ball bearings are very suitable for bearing arrangements where the load carrying capacity of a single row bearing is inadequate. For the same bore and outside diameter, double row bearings are slightly wider than single row bearings in the 62 and 63 series, but have a considerably higher load carrying capacity. Double row deep groove ball bearings are only available as open bearings (without seals or shields).
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
4200
Type
4201
Execution
Double row
Inner Diameter
12 mm
Outer Diameter
32 mm
Width
14 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard