FAG

FAG Double row angular contact ball bearing With sealing Cage: Steel 3212-BD-XL-2Z-C3

  • ERIKS:13243540
  • Manufacturer:4047643335935
Image 1
Save to list

€196.68/ pieceexcl. VAT

€237.98incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
32
Execution
Double row
Inner Diameter
60 mm
Outer Diameter
110 mm
Width
36.5 mm
Contact angle
30 °
Cage
Steel
Dynamic load rating
75 kN
Static load rating
64 kN
Weight
1.301 kg
With sealing
Yes
Alternatives

€201.55/ pieceexcl. VAT

€243.88incl. VAT

Estimated delivery date - 12/11/2026