

€20.51/ pieceexcl. VAT
€24.82incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | EDH |
Outer Diameter | 14.5 mm |
Material | NBR |
Operating temperature | from -40 to 100 °C |