

€35.72/ pieceexcl. VAT
€43.22incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | DH |
Outer Diameter | 167.4 mm |
Width | 14.5 mm |
Material | NBR |
Operating temperature | from -40 to 100 °C |