FAG

FAG Cylindrical roller bearing caged Single row NU2244-EX-M1

  • ERIKS:23713313
  • Manufacturer:4012801338677
Image 1
Image 2
Image 1
Image 2
Cylindrical roller bearing with two ribs on the outer ring and no ribs on the inner ring.
Main dimensions to DIN 5412-1, non-locating bearing, separable, with a solid brass cage, two-piece, roller-guided.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NU
Cage material
Brass
Inner Diameter
220 mm
Outer Diameter
400 mm
Width
108 mm
Internal clearance
CN (normal)
With sealing
No
Number of rows
Single row