

€10,188.72/ pieceexcl. VAT
€12,328.35incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NNU |
Cage material | Brass |
Inner Diameter | 280 mm |
Outer Diameter | 380 mm |
Width | 100 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 770 kN |
Static load rating | 1.79 kN |
Limiting speed | 1970 rpm |
Number of rows | Double row |