FAG

FAG Cylindrical roller bearing caged Double row NNU4928-S-M-SP

  • ERIKS:12627210
  • Manufacturer:4012801580571
Image 1
Save to list

€1,748.93/ pieceexcl. VAT

€2,116.21incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NNU
Cage material
Brass
Inner Diameter
140 mm
Outer Diameter
190 mm
Width
50 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
190 kN
Static load rating
400 kN
Limiting speed
4250 rpm
Number of rows
Double row
Alternatives
Product Image

SKF Cylindrical roller bearing caged Double row NNU 4928 B/SPW33

  • Eriks:23767748
  • Manufacturer:NNU 4928 B/SPW33

€1,715.94/ pieceexcl. VAT

€2,076.29incl. VAT

Estimated delivery date - 10/11/2026