FAG

FAG Cylindrical roller bearing caged Double row NNU4921-S-K-M-SP

  • ERIKS:12627001
  • Manufacturer:4012801580427
Image 1
Save to list

€1,168.78/ pieceexcl. VAT

€1,414.22incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NNU
Cage material
Brass
Inner Diameter
105 mm
Outer Diameter
145 mm
Width
40 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
130 kN
Static load rating
260 kN
Limiting speed
5500 rpm
Number of rows
Double row