

€1,017.05/ pieceexcl. VAT
€1,230.63incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NNU |
Cage material | Brass |
Inner Diameter | 100 mm |
Outer Diameter | 140 mm |
Width | 40 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 128 kN |
Static load rating | 255 kN |
Limiting speed | 5700 rpm |
Number of rows | Double row |
€1,132.41/ pieceexcl. VAT
€1,370.22incl. VAT
Estimated delivery date - 10/11/2026