FAG

FAG Cylindrical roller bearing caged Double row NN3020-D-K-TVP-SP-XL

  • ERIKS:13415754
  • Manufacturer:4054369022186
Image 1
Save to list

€837.23/ pieceexcl. VAT

€1,013.05incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
NN
Cage material
Plastic
Inner Diameter
100 mm
Outer Diameter
150 mm
Width
37 mm
Internal clearance
C1NA
With sealing
No
Dynamic load rating
169 kN
Static load rating
235 kN
Limiting speed
7100 rpm
Number of rows
Double row