

€586.50/ pieceexcl. VAT
€709.67incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | NN |
Cage material | Plastic |
Inner Diameter | 80 mm |
Outer Diameter | 125 mm |
Width | 34 mm |
Internal clearance | C1NA |
With sealing | No |
Dynamic load rating | 139 kN |
Static load rating | 182 kN |
Limiting speed | 8500 rpm |
Number of rows | Double row |